Zoro Homepage

Round Multi Purpose Recycling Can, Blue, Plastic

  • Mfr # FG262073BLUE

  • Zoro # G408620975


product price: $50.99
/ea

Key Features

Container Shape
Round
Color
Blue
Material
Plastic
Height
22-7/8 in
Depth
19-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG262073BLUE
Zoro #
G408620975
UPC #
86876194265
Country of Origin
United States

Dimensions

Height
22-7/8 in
Depth
19-1/2 in
Width/Diameter
19-1/2

Details

Item
Multi Purpose Recycling Can
Container Shape
Round
Color
Blue
Material
Plastic

Description

This BRUTE Recycling Container without Lid is easy to maneuver. It contains Post Consumer Recycled PCR resin exceeding EPA guidelines. The heavy-duty wheels roll easily, even over steps or curbing. Can serve as central collection containers or shipping containers, reducing the amount of handling. Transport recyclable waste with ease and efficiency. Durable. Long lasting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.