Zoro Homepage

Round Storage Container, 12 qt, PK6

  • Mfr # FG572600WHT

  • Zoro # G0156301


product price: $25.59
/pk 6, $4.27/ea

Key Features

Capacity
12 qt.
Shape
Round
Color
White
Material
Polyethylene
Height
8-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG572600WHT
Zoro #
G0156301
UPC #
086876131321
Country of Origin
United States

Dimensions

Height
8-1/8"
Overall Length (In.)
13 1/8 in
Overall Width (In.)
13 1/8 in
Overall Height (In.)
8 1/8 in
Overall Width
2 3/8 in
Overall Length
3 1/4 in
Overall Diameter
2 3/8 in
Overall Height
8 1/8 in

Description

Food Storage Container, Capacity 12 qt, Color White, Material Polyethylene, Overall Height 8 1/8 in, Overall Length 3 1/4 in, Overall Width 2 3/8 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 150 Degrees F, Microwaveable No, Minimum Temperature 35 Degrees F, Overall Diameter 2 3/8 in, Includes -, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle Yes, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.