Round Storage Container, 2 qt

  • Mfr # FG572024CLR

  • Zoro # G2255145


product price:  $5.65
/ea

Key Features

Capacity
2 qt.
Shape
Round
Color
Clear
Material
Polypropylene
Height
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG572024CLR
Zoro #
G2255145
UPC #
086876131239
Country of Origin
United States

Dimensions

Height
4"
Overall Height (In.)
4 in
Overall Length (In.)
8 1/2 in
Overall Width (In.)
8 1/2 in
Overall Height
4 in
Overall Width
4 3/4 in
Overall Diameter
8 1/2 in
Overall Length
1 5/8 in

Details

Capacity
2 qt.
Shape
Round
Color
Clear
Material
Polypropylene
Use Lid Number
1GAF3
Temperature Range (F)
35 Degrees to 150 Degrees F
Item
Food Storage Container
Capacity (Qt.)
2 qt
Used For
Food Storage
Standards
SNSF 3-A Certified, NSF 2 Certified, California Prop 65, REACH, USDA
Product Type
Food Storage Container
Minimum Temperature
35 Degrees F
Dishwasher Safe
Yes
NSF Certified
Yes
Freezer Safe
No
Microwaveable
No
Includes Handle
Yes
Graduated
No
Maximum Temperature
150 Degrees F

Description

Food Storage Container, Capacity 2 qt, Color Clear, Material Polypropylene, Overall Height 4 in, Overall Length 1 5/8 in, Overall Width 4 3/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 150 Degrees F, Microwaveable No, Minimum Temperature 35 Degrees F, Overall Diameter 8 1/2 in, Includes -, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.