Zoro Homepage

Round Storage Container, 8 qt

  • Mfr # FG572424CLR

  • Zoro # G0156317


product price: $7.95
/ea

Key Features

Capacity
8 qt.
Shape
Round
Color
Clear
Material
Polypropylene
Height
10-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG572424CLR
Zoro #
G0156317
UPC #
086876131307
Country of Origin
United States

Dimensions

Height
10-5/8"
Overall Length (In.)
10 in
Overall Width (In.)
10 in
Overall Height (In.)
10 5/8 in
Overall Height
10 5/8 in
Overall Diameter
4 3/4 in
Overall Length
1/4 in
Overall Width
4 3/4 in

Description

Food Storage Container, Capacity 8 qt, Color Clear, Material Polypropylene, Overall Height 10 5/8 in, Overall Length 1/4 in, Overall Width 4 3/4 in, NSF Certified Yes, Compatible Container Grainger Part Number 1GAF4, Dishwasher Safe Yes, Maximum Temperature 150 Degrees F, Microwaveable No, Minimum Temperature 35 Degrees F, Overall Diameter 4 3/4 in, Includes -, Freezer Safe No, Product Type Food Storage Container, Graduated No, Includes Handle Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.