Zoro Homepage

Round Storage Container Lid, Yellow

  • Mfr # FG573000YEL

  • Zoro # G0341171


product price: $7.79
/ea

Key Features

Type
Round Lid Container
Color
Yellow
Material
Polyethylene
Overall Height (In.)
1 1/4 in
Outside Dia. (In.)
13 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG573000YEL
Zoro #
G0341171
UPC #
086876131406
Country of Origin
United States

Dimensions

Overall Height (In.)
1 1/4 in
Outside Dia. (In.)
13 1/8 in
Outside Height
1-1/4"
Overall Length
13 1/2 in
Overall Height
1 1/4 in
Overall Width
13 1/2 in
Overall Diameter
13 1/2 in

Details

Item
Food Storage Container Lid
Type
Round Lid Container
Color
Yellow
Material
Polyethylene
Load Capacity
12 qt.
Product Type
Food Storage Container Lid
NSF Certified
Yes
Includes Lid
Yes
Dishwasher Safe
No
Freezer Safe
No
Lid Color
Yellow
Capacity
12 qt
Graduated
No
Minimum Temperature
35 Degrees F
Maximum Temperature
150 Degrees F
Includes Handle
No
Microwaveable
No

Description

Food Storage Container Lid, Capacity 12 qt, Color Yellow, Material Polyethylene, Overall Height 1 1/4 in, Overall Length 13 1/2 in, Overall Width 13 1/2 in, NSF Certified Yes, Dishwasher Safe No, Maximum Temperature 150 Degrees F, Microwaveable No, Minimum Temperature 35 Degrees F, Overall Diameter 13 1/2 in, Includes -, Freezer Safe No, Product Type Food Storage Container Lid, Graduated No, Lid Color Yellow, Includes Lid Yes, Includes Handle No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.