This item is Discontinued.

Rubbermaid 3Q73-00-WHT Track Upright  Steel  White - 40 in.  25 in. - pack of 10 5249925

This item is Discontinued.

Rubbermaid

3Q73-00-WHT Track Upright Steel White - 40 in. 25 in. - pack of 10 (Discontinued)

Mfr # 5249925
Zoro # G603978475
UPC # 71691423904
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5249925
Zoro #
G603978475
UPC #
71691423904
Country of Origin
China

Description

Track Upright, For use with either the 40" or 80" Fast Track Rail, Use installation screws to secure upright to wall Epoxy coated steel, White, Bulk

Features
  • For use with either the 40" or 80" Fast Track Rail
  • Use installation screws to secure upright to wall
  • Epoxy coated steel
  • White
  • 25"L
Specifications
  • Dimension: 5.9" H x 1.5" W x 25.5" L
  • Weight: 14.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.