12 1/2 in Sweep Face Corn Broom, Stiff, Natural, Blue
Mfr # FG638300BLUE
Zoro # G4191521
product price: $22.69
/eaKey Features
Bristle Type
Natural
Sweep Face
12 1/2 in
Bristle Length
17 1/2 in
Bristle Material
Corn Fiber
Bristle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG638300BLUE
Zoro #
G4191521
UPC #
086876007824
Country of Origin
Mexico
Dimensions
Bristle Length
17 1/2 in
Broom Handle Length
38 in
Broom Handle Diameter
1-1/8 in
Details
Bristle Type
Natural
Sweep Face
12 1/2 in
Bristle Material
Corn Fiber
Bristle Color
Blue
Block Material
None
Handle Color
Wood
Item
Corn Broom
Color
Blue
Broom Handle Material
No Handle
Broom Handle Color
No Handle
For Surface Texture
Rough
Handle Connection Type
None
Bristle Firmness
Stiff
Description
The Rubbermaid Commercial Warehouse Corn Broom FG638300 is designed for rugged indoor/outdoor cleaning. 100% natural broom corn fibers for long life and effective pickup. Removes fine dirt from even or rough surfaces. Hand-selected, heavy-duty stained and lacquered pine handles.
Features and Benefits:
Warehouse corn broom.
100% natural broom corn fibers for long life and effective pickup.
Removes fine dirt from even or rough surfaces.
Hand-selected, heavy-duty stained and lacquered pine handles.
Heavy-duty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.