This item is Discontinued.

Rubbermaid Commercial 13 1/2 in Sweep Face Corn Broom, Natural, Orange FG638400ORAN

13 1/2 in Sweep Face Corn Broom, Natural, Orange (Discontinued)

  • Mfr # FG638400ORAN
  • Zoro # G4146895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG638400ORAN
Zoro #
G4146895
UPC #
086876007855
Country of Origin
United States

Dimensions

Broom Handle Length
38 in

Details

Bristle Type
Natural
Sweep Face
13 1/2 in
Bristle Material
Corn Fiber
Bristle Color
Orange
Block Material
None
Handle Color
Natural Wood
Item
Corn Broom
Color
Orange
Broom Handle Color
Natural Wood
Broom Handle Material
Wood

Description

Corn Broom, Bristle Material Corn Fiber, Sweep Face 13 1/2 in, Bristle Color Orange, Block Material None, Handle Length 38 in, Handle Material Wood, Handle Color Natural Wood, Tool Type Broom Head and Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.