9 gal Rectangular Indoor Plastic Can, White, Plastic, 14.5 in.

  • Mfr # FG2806TPWHT

  • Zoro # G702537283


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
9 gal
Container Shape
Rectangular
Color
White
Height
18 in.
Overall Width
14.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG2806TPWHT
Zoro #
G702537283
UPC #
71691280651
Country of Origin
China

Dimensions

Height
18 in.
Overall Width
14.5 in.
Depth
11 in.

Details

Container Capacity
9 gal
Item
Indoor Plastic Can
Container Shape
Rectangular
Color
White
Material
Plastic

Description

RUBBERMAID® WASTEBASKET 2806 RUBBERMAID WASTEBASKET FEATURES AN EXTRA TOUGH RIM AND STRONG SIDES TO WITHSTAND DAILY USE. WASTEBASKET IS DURABLE AND LIGHTWEIGHT. 36 QT. CAPACITY, MEASURES 14.5" X 11" X 18".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.