This item is Discontinued.

Rubbermaid Commercial Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, Spanish FG627687YEL

Safety Cone, 36 in Height, 12 1/4 in Width, HDPE, Cone, English, Spanish (Discontinued)

  • Mfr # FG627687YEL
  • Zoro # G2679031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG627687YEL
Zoro #
G2679031
UPC #
086876162684
Country of Origin
United States

Dimensions

Width
12 1/4 in
Height
36 in
Thickness
1.25 in
Depth
12 1/4 in

Details

Item
Safety Cone
Header
Caution
Legend
Caution Safety First
Sign Shape
Cone
Sign Material
HDPE
Printed Language
English, Spanish
Sign Background Color
Yellow
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Plastic
Double-Sided
Yes
Legend/Background Color
Red/Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Legend Color
Black
Language
English, Spanish
Standards
ANSI compliant, OSHA compliant
Sign Legend Text Color
Black
Color
Yellow
Write on Surface
No
Number of Panels
0
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Text Color - Back Side
Black
Material Special Properties
No Special Properties
Protective Coating
No Protective Coating
Sign Legend Style
Text
Number of Printed Sides
4
Glow In The Dark
No
Sign Header Style - Back Side
Symbol and Text
Sign Legend Background Color
Yellow
Sign Legend - Back Side
Caution Safety First
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Chemical Resistant
Yes
Floor Sign Type
Safety Cone
Features
Stackable, Cone Keyhole, Versatile Top Design for Accessories
Sign Header
Caution
Abrasion Resistant
No
Sign Legend Background Color - Back Side
Yellow
Sign Legend
Caution Safety First
Sign Header Background Color - Back Side
Yellow
Sign Header -Back Side
Caution
Mirror Print
No
Includes Floor Sign Holder
No
Sign Header Text Color - Back Side
Black
Sign Legend Style - Back Side
Text
Product Type
Safety Cone Sign

Description

Safety Cone, Number of Printed Sides 4, Printed Language English, Spanish, Sign Header Caution, Sign Legend Caution Safety First, Mirror Print No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.