Zoro Homepage

Sanitizing Caddy, Yel, 8 In., 2 1/2 Gal.

  • Mfr # FG9T8200YEL

  • Zoro # G4111694


product price: $24.69
/ea

Key Features

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
Overall Length
7 1/2 in
Overall Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T8200YEL
Zoro #
G4111694
UPC #
086876180664
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Overall Width
14 in
Overall Height
8 in
For Container Size
10 qt

Details

Cart Product Grouping
Cart Accessory
Color
Yellow
Material
Plastic
For Use With
9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95
Item
Caddy
Number of Compartments
1
Holds
(6) Spray Bottles
Capacity
2-1/2 gal.
For Product Type
Cleaning Tools

Description

Caddy, Color Yellow, Material Plastic, Overall Length 7 1/2 in, Overall Width 14 in, Overall Height 8 in, Number of Compartments 1, Holds (6) Spray Bottles, Compatible Grainger Part Number 9T72, 9T73, 9T74, 9T75, 9T76, 9T77, 9T78, 9T79, 9T92, 9T94, 9T95, For Container Size 10 qt, For Product Type Cleaning Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.