Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Self-Dumping Hopper, 1-1/2 cu. yd, 1000 lb FG106443BLA

Self-Dumping Hopper, 1-1/2 cu. yd, 1000 lb (Discontinued)

  • Mfr # FG106443BLA
  • Zoro # G1106865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG106443BLA
Zoro #
G1106865
UPC #
086876183931
Country of Origin
United States

Dimensions

Wheel Diameter
6"
Overall Height
56 1/4 in
Fork Pocket Width
29 3/4 in
Caster Dia.
6 in
Overall Width
42 3/4 in
Fork Pocket Depth
58 in
Fork Pocket Height
2 1/2 in
Overall Length
83 1/2 in
Container Height
56 1/4 in

Description

Self-Dumping Hopper, Hopper Material Polyethylene, Overall Height 56 1/4 in, Overall Length 83 1/2 in, Overall Width 42 3/4 in, Caster Dia. 6 in, Caster Configuration (2) Swivel, (2) Rigid, Caster Material Polyolefin, Color Black, Finish Unfinished, Dump Angle 30 Degrees , Frame Material Steel, Fork Pocket Height 2 1/2 in, Fork Pocket Width 29 3/4 in, Fork Pocket Depth 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.