Zoro Homepage

Side Panel Truck, 48 In. L, 24 In. W

  • Mfr # FG448600BLA

  • Zoro # G1669911


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 in
Overall Length
56 in
Overall Width
24 1/4 in
Color
Black
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG448600BLA
Zoro #
G1669911
UPC #
086876202687
Country of Origin
United States

Dimensions

Overall Height
41 in
Overall Length
56 in
Overall Width
24 1/4 in
Deck LxWxH
48 in x 24 in x 8 in
Deck Width
24 in
Deck Length
48 in
Caster Wheel Dia.
8 in
Caster Wheel Width
2 in
Deck Height
8 in
Overall LxWxH
56 in x 24-1/4 in x 41 in
Caster Width
2 in
Wheel Width
2 in

Description

Load-Securing Plastic-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 41 in, Overall Length 56 in, Overall Width 24 1/4 in, Deck Construction Solid, Deck Material Plastic, Deck Height 8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type (4) Removable Panels, Number of Platforms 1, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.