Zoro Homepage
This item is Discontinued.
Rubbermaid Side Panel Truck, 60 In. L, 30 In. W FG448800BLA

Side Panel Truck, 60 In. L, 30 In. W (Discontinued)

  • Mfr # FG448800BLA
  • Zoro # G1721273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG448800BLA
Zoro #
G1721273
UPC #
086876202700
Country of Origin
Unknown

Dimensions

Overall Height
41-1/8"
Overall Length
60"
Overall Width
30"
Deck Length
60"
Caster Wheel Width
2 in
Deck Height
8"
Deck Width
30"
Caster Wheel Dia.
8 in

Details

Color
Black
Load Capacity
2000 lb.
Item
Four-Sided Platform Truck
Handle Type
Removable
Number of Caster Wheels
4
Deck Material
Plastic
Handle Pocket Location
Dual Ends
Finish
Powder Coated
Frame Material
Steel
Assembled/Unassembled
Unassembled
Includes
Molded-in tie-down slots for load security, Heavy-duty, powder-coated wire side panels retains small packages & items
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Rubber
Caster Wheel Type
(2) Swivel, (2) Rigid

Description

Four-Sided Platform Truck, Load Capacity 2000 lb, Overall Height 41 1/8 in, Overall Length 60 in, Overall Width 30 in, Deck Material Plastic, Deck Height 8 in, Deck Length 60 in, Deck Width 30 in, Frame Material Steel, Handle Type Removable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.