25 gal. Rectangular Trash Can, Natural, Steel (Discontinued)
- Mfr # FGSR14SSRB
- Zoro # G4615576
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FGSR14SSRB
Zoro #
G4615576
UPC #
-
Country of Origin
Unknown
Dimensions
Width
10"
Trash Can Dia./Width
10"
Details
Trash Container Capacity
25 gal.
Container Shape
Rectangular
Color
Natural
Material
Steel
Series
SILHOUETTE
Item
Trash Can
Top Design
Open
Primary Container Color
Natural
For Use With
Retainer Band
Receptacle Container Style
Decorative
Specific Container Material
Steel
Container Mounting Style
Free-Standing
Vented
No
Container Strength
Heavy Duty
Finish
Unfinished
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Lid Fastened to Receptacle for Easy Waste Removal, Optional Waste Stream Decals and Lid Shape Openings Available for Easier Recycling Compliance
Indoor/Outdoor
Indoor
Shape
Rectangular
Description
Rectangular, 25 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.