Sixth Size Food Pan, Hot, Black (Discontinued)
- Mfr # FG205P00BLA
- Zoro # G0135326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG205P00BLA
Zoro #
G0135326
UPC #
086876128918
Country of Origin
Unknown
Dimensions
Pan Size
Sixth Size
Width
6 3/8 in
Depth
4 in
Length
6 7/8 in
Details
Item
Hot Food Pan
Material
polycarbonate
Capacity
1-2/3 Qt.
Color
Black
Description
Hot Food Pan, Capacity 1-2/3 Qt., Gauge -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.