Zoro Homepage
This item is Discontinued.
Rubbermaid Sixth Size Pan Sealing Lid FG109P29GRAY

Sixth Size Pan Sealing Lid (Discontinued)

  • Mfr # FG109P29GRAY
  • Zoro # G1663532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG109P29GRAY
Zoro #
G1663532
UPC #
086876173994
Country of Origin
United States

Dimensions

Fits Pan Size
Sixth

Details

Item
Cold Food Pan Secure Sealing Lid
Material
Polyethylene

Description

Cold Food Pan Secure Sealing Lid, Sixth Size, Overall Length 6 7/8 In., Overall Width 6 3/8 In., Overall Height 1/2 In., Color Gray, Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.