Zoro Homepage

Spatula, Cold, 13 1/2 In

  • Mfr # FG193400WHT

  • Zoro # G0524666


product price: $8.95
/ea

Key Features

Color
White
Overall Width
2 1/2 in
Handle Material
Silicone
Style
Spoon
Overall Length
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG193400WHT
Zoro #
G0524666
UPC #
086876162233
Country of Origin
China

Dimensions

Overall Width
2 1/2 in
Overall Length
13 1/2 in

Details

Color
White
Handle Material
Silicone
Style
Spoon
Item
Spoonula
Working Temp.
185 Degrees F
Product Type
Spoonula
Blade Material
Silicone
NSF Certified
Yes
Maximum Temperature
185 Degrees F
Dishwasher Safe
No

Description

Spoonula, Overall Length 13 1/2 in, Product Type Spoonula, Handle Material Silicone, Maximum Temperature 185 Degrees F, Handle Color -, Blade Length 4 1/4 in, Blade Material Silicone, Blade Width 2 1/2 in, Dishwasher Safe No, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.