Spatula, Cold, 9 1/2 In
Mfr # FG193300WHT
Zoro # G2570251
product price: $5.89
/eaKey Features
Overall Width
2 1/8 in
Overall Length
9 1/2 in
Working Temp.
185 Degrees F
Style
Spoon
Handle Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG193300WHT
Zoro #
G2570251
UPC #
086876162226
Country of Origin
China
Dimensions
Overall Width
2 1/8 in
Overall Length
9 1/2 in
Blade Length
3 1/2 in
Blade Width
2 1/8 in
Details
Item
Spoonula
Working Temp.
185 Degrees F
Style
Spoon
Handle Material
Silicone
Color
White
Product Type
Spoonula
Blade Material
Silicone
NSF Certified
Yes
Dishwasher Safe
No
Maximum Temperature
185 Degrees F
Description
Spoonula, Overall Length 9 1/2 in, Product Type Spoonula, Handle Material Silicone, Maximum Temperature 185 Degrees F, Handle Color -, Blade Length 3 1/2 in, Blade Material Silicone, Blade Width 2 1/8 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.