Spoon Spatula, Hot, 13 1/2 In
Mfr # FG196700RED
Zoro # G1675055
product price: $19.49
/eaKey Features
Handle Material
Nylon
Overall Width
2 1/2 in
Working Temp.
500 Degrees F
Overall Length
13 1/2 in
Style
Spoon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG196700RED
Zoro #
G1675055
UPC #
086876159691
Country of Origin
China
Dimensions
Overall Width
2 1/2 in
Overall Length
13 1/2 in
Blade Length
4 1/2 in
Blade Width
9 7/16 in
Details
Handle Material
Nylon
Working Temp.
500 Degrees F
Item
High-Heat Spoonula
Style
Spoon
Product Type
High-Heat Spoonula
Color
Red
Blade Material
Silicone
Dishwasher Safe
No
Maximum Temperature
500 Degrees F
NSF Certified
Yes
Description
High-Heat Spoonula, Overall Length 13 1/2 in, Product Type High-Heat Spoonula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color -, Blade Length 4 1/2 in, Blade Material Silicone, Blade Width 9 7/16 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.