This item is Discontinued.

Rubbermaid Commercial Spray Air Dispenser, White, 6-3/16"L, Wall 1793541

Spray Air Dispenser, White, 6-3/16"L, Wall (Discontinued)

  • Mfr # 1793541
  • Zoro # G7649306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1793541
Zoro #
G7649306
UPC #
086876212815
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 3/16 in
Width
4 1/8 in
Height
8 3/4 in
Battery Size
D
Depth
3 5/8 in

Details

Item
Air Freshener Dispenser
Dispenser Mounting
Wall
Coverage
6,000 cu ft
Dispenser Type
Programmable
Refill Type
Aerosol Spray
Dispensing Method
Spray
Scent Release Settings
14 min, 28 min, 7 min
Refill Life
168 day, 30 day
Features
Smart Chip Technology Maximizes Odor Control Effectiveness for 30 to 168 days Adjustable Spray Intervals of 7, 14, or 28 min for 12/24 hr Per day or 5, 6, 7 days Per Week, Built-In LCD
Cleaner Chemical Product Grouping
Air Freshener Dispenser
Dispenser Includes
Dispenser Only
Power Method
(2) D Batteries
Sub-Category
Air Care Dispensers
Product Series
TC(R)
Cleaner Form
Liquid
Mounting Type
Wall
Color
White
Item - Air Freshener Dispensers
Programmable Air Freshener Dispenser
Includes
(2) Batteries
Fragrance
Dispenser Only
Compatible Mfg. Model Number
1793540, 1793542
Includes Batteries
Yes
Basic Power Source
Battery
Air Freshener Form
Liquid
Recommended Dilution
Ready to Use

Description

Air Freshener Dispenser, Programmable, White, Cleaner Chemical Product Grouping Air Freshener Dispenser, TC(R), Dispenser Mounting Wall, Refill Type Aerosol Spray, Coverage 6,000 cu ft, Scent Release Settings 14 min, 28 min, 7 min, Dispensing Method Spray, Compatible Mfg. Model Number 1793540, 1793542, Dispenser Includes Dispenser Only, Fragrance Dispenser Only, Refill Life 168 day, 30 day, Battery, Includes Batteries Yes, Battery Size D, Height 8 3/4 in, Width 4 1/8 in, Includes (2) Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.