Spray Refill, Citrus Breezez, PK12 (Discontinued)
- Mfr # FG5139000000
- Zoro # G4042963
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG5139000000
Zoro #
G4042963
UPC #
086876146226
Country of Origin
Thailand
Dimensions
Cleaner Container Size
2.6 oz
Length
up to 168 day
Container Size
5.25 oz
Details
Item
Metered Air Freshener Refill
Fragrance
Citrus
Refill Type
Aerosol Spray
Product Series
SeBreeze(R) 3000
Refill Life
30 day
Standards
Microburst 3000
For Use With
Mfr. No. FG513700OWHT
Coverage
6,000 cu ft
Cleaner Chemical Product Grouping
Air Freshener Refills
Cleaner Container Type
Aerosol Can
Features
Automatic Odor Control, Odor Eliminators
Degreaser Container Type
Aerosol Can
Item - Air Freshener Refills
Air Freshener Refill
Cleaner Form
Liquid
Color
Light Yellow
Compatible Mfg. Model Number
FG513700OWHT
VOC Content
0%
NSF Rating
Not Rated
Air Freshener Form
Liquid
Recommended Dilution
Ready to Use
Description
Metered Air Freshener Refill, Liquid, Fragrance Citrus, Aerosol Spray, 5.25 oz, Product Series SeBreeze(R) 3000, Refill Life 30 day, NSF Rating Not Rated, Coverage 6,000 cu ft, Light Yellow, Compatible Grainger Part Number 5XL19, Compatible Mfg. Model Number FG513700OWHT, VOC Content 0 Percent, Length up to 168 day, Microburst 3000, Package Quantity 12
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.