Spring Platform Truck Kit, 34-1/5 In. L (Discontinued)
- Mfr # FG4610000000
- Zoro # G1778551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4610000000
Zoro #
G1778551
UPC #
086876155440
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Length
34 1/4 in
Overall Width
21 1/4 in
Overall LxWxH
34 1/4 in x 21 1/4 in x 1/2 in
For Bushel Size
12
Details
Material
Formica Laminated Wood
Color
White
Load Capacity
120 lb
Item
Spring Lift Kit for Cube Truck
Includes
Hardware, Platform and Springs
Color - Hoppers and Cube Trucks
White
For Use With
Cube Truck
Item - Spring Lift Kits
Cube Truck Spring Lift Kit
Load Capacity - Hoppers and Cube Trucks
120 lb.
Platform Cover Material
Formica Laminate
For Truck Type
Cube Truck
Platform Base Material
Wood
Description
Spring Lift Kit for Cube Truck, Load Capacity 120 lb, Overall Length 34 1/4 in, Overall Width 21 1/4 in, Overall Height 1/2 in, Color White, For Use With Cube Truck, Includes Hardware, Platform and Springs, Material Formica Laminated Wood, For Bushel Size 12, For Truck Type Cube Truck, Platform Base Material Wood, Platform Cover Material Formica Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.