Spring Platform Truck Kit, 37-5/7 In. L (Discontinued)
- Mfr # FG4625000000
- Zoro # G1555172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG4625000000
Zoro #
G1555172
UPC #
086876155457
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Overall Length
37 5/7 in
Overall Width
24 in
Details
Material
Formica Laminated Wood
Color
White
Load Capacity
180 lb
Item
Spring Platform Truck Kit
Color - Hoppers and Cube Trucks
White
Includes
Hardware, Platform and Springs
For Use With
Mfr. No. 4618, 4619
Load Capacity - Hoppers and Cube Trucks
180 lb.
Item - Spring Lift Kits
Cube Truck Spring Lift Kit
Description
Spring Platform Truck Kit, Load Capacity 180 lb, Overall Length 37 5/7 in, Overall Width 24 in, Overall Height 1/2 in, Color White, For Use With Mfr. No. 4618, 4619, Includes Hardware, Platform and Springs, Material Formica Laminated Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.