7 gal. Square Trash Can, Stainless Steel, Stainless Steel (Discontinued)
- Mfr # FGQST7SSRB
- Zoro # G4615479
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGQST7SSRB
Zoro #
G4615479
UPC #
-
Country of Origin
Unknown
Dimensions
Height
17"
Width
11"
Container Depth
11"
Trash Can Dia./Width
16-1/4"
Depth
11"
Details
Trash Container Capacity
7 gal.
Container Shape
Square
Color
Stainless Steel
Material
Stainless Steel
Series
Defenders(R)
Item
Trash Can
Top Design
Flat
Container Basic Material
Metal
Primary Container Color
Natural
Vented
No
Specific Container Material
Steel
Indoor/Outdoor
Indoor
For Use With
Retainer Band
Receptacle Container Style
Decorative
Container Mounting Style
Free-Standing
Shape
Square
Container Strength
Heavy Duty
Finish
Unfinished
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
Description
Square, 7 gal, Height 17 in, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.