40 gal. Square Trash Can, natural, Stainless Steel (Discontinued)
- Mfr # FGST40SWRB
- Zoro # G4613071
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FGST40SWRB
Zoro #
G4613071
UPC #
-
Country of Origin
Unknown
Dimensions
Height
30"
Width
19"
Trash Can Dia./Width
19"
Details
Trash Container Capacity
40 gal.
Container Shape
Square
Color
natural
Material
Stainless Steel
Series
Defenders(R)
Top Design
Flat
Item
Trash Can
Container Basic Material
Metal
Primary Container Color
Natural
Finish
Unfinished
Container Strength
Heavy Duty
Vented
No
Container Mounting Style
Free-Standing
For Use With
Retainer Band
Receptacle Container Style
Decorative
Features
Retainer Bands Hold Liner Bags In Place and Out of Sight, Restraint Mechanism Protects Walls, Optional Dampened Controlled Lid for Quiet Operation
Shape
Square
Indoor/Outdoor
Indoor
Specific Container Material
Steel
Description
Square, 40 gal, Steel, Unfinished, Lid Included, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.