Zoro Homepage
This item is Discontinued.
Rubbermaid Standard Platform Truck, 1000 lb. FG9T1200BLA

Standard Platform Truck, 1000 lb. (Discontinued)

  • Mfr # FG9T1200BLA
  • Zoro # G2886852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T1200BLA
Zoro #
G2886852
UPC #
086876184617
Country of Origin
Unknown

Dimensions

Overall Height
39-1/8"
Overall Length
70"
Overall Width
40"
Deck Length
70"
Caster Wheel Dia.
8 in
Deck Height
11-1/2"
Caster Wheel Width
2 in
Deck Width
40"

Details

Color
Black
Load Capacity
1000 lb.
Item
Platform Truck
Handle Type
Removable
Handle Pocket Location
Single End
Number of Caster Wheels
4
Assembled/Unassembled
Unassembled
Caster Wheel Material
Pneumatic
Deck Material
Plastic
Finish
Powder Coated
Caster Wheel Type
Pneumatic

Description

Platform Truck, Load Capacity 1000 lb, Overall Height 39 1/8 in, Overall Length 70 in, Overall Width 40 in, Deck Material Plastic, Deck Height 11 1/2 in, Deck Length 70 in, Deck Width 40 in, Handle Type Removable, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.