Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial Standard Platform Truck, 1500 lb. FG9T5600BLA

Standard Platform Truck, 1500 lb. (Discontinued)

  • Mfr # FG9T5600BLA
  • Zoro # G3669495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T5600BLA
Zoro #
G3669495
UPC #
086876172393
Country of Origin
United States

Dimensions

Overall Height
64-1/4"
Overall Length
63"
Overall Width
19-1/4"
Deck Length
63"
Deck Width
18"
Caster Wheel Dia.
5 in
Caster Wheel Width
2 in
Deck Height
10-5/8"

Details

Color
Black
Load Capacity
1500 lb.
Item
Platform Truck
Handle Type
Double Bend
Includes
Utility Deck
Assembled/Unassembled
Unassembled
Caster Configuration
(4) Swivel, (2) Rigid
Number of Caster Wheels
4
Handle Pocket Location
Dual Ends
Finish
Powder Coated
Caster Wheel Material
Mold-On Polyurethane
Deck Material
Foam
Caster Wheel Type
Mold-On Polyurethane

Description

Platform Truck, Load Capacity 1500 lb, Overall Height 64 1/4 in, Overall Length 63 in, Overall Width 19 1/4 in, Deck Material Foam, Deck Height 10 5/8 in, Deck Length 63 in, Deck Width 18 in, Handle Type Double Bend, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.