Shop RUBBERMAID
See all product information
Create Account
Step-On Trash Can, 13 gal, Plastic/Stainless Steel, Charcoal, Lid
- Mfr # 2120984
- Zoro # G423565022
product price:Â
$
79.65
/ea
Sold in multiples of 4 for
$318.60
Key Features
Lid Type
Lid Lock
Overall Width
16.1 in
Depth
12.7 in
Material
Plastic/Stainless Steel
Color
Charcoal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2120984
- Zoro #
- G423565022
- UPC #
- 71691528869
- Country of Origin
- United States
Dimensions
- Overall Width
- 16.1 in
- Depth
- 12.7 in
Details
- Lid Type
- Lid Lock
- Material
- Plastic/Stainless Steel
- Color
- Charcoal
- Container Capacity
- 13 gal
Description
Rubbermaid Step-On Trash Can, 13 gal, Plastic/Stainless Steel, Charcoal, Lid Closure, 16.1 in W, 12.7 in D, 24.1 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.