Step-On Trash Can
Mfr # FG614500BEIG
Zoro # G915548212
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
18 gal
Overall Width
19.8
Material
Plastic
Height
26.5
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG614500BEIG
Zoro #
G915548212
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
19.8
Height
26.5
Details
Item
Step-On Can
Container Capacity
18 gal
Material
Plastic
Color
Beige
Lid Opening Mechanism
Step-On
Container Shape
Rectangular
Description
The Rubbermaid Commercial Step-On Container provides sanitary waste management. The step-on foot pedal reduces contamination and improves working conditions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.