Shop RUBBERMAID
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Stock Tank, 300 gal Capacity, Plastic, Black
- Mfr # FG424700BLA
- Zoro # G323565016
product price:Â
$
536.99
/ea
Key Features
Color
Black
Material
Plastic
Capacity
300 gal
Height
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG424700BLA
- Zoro #
- G323565016
- UPC #
- 86876186055
- Country of Origin
- United States
Dimensions
- Height
- 25.5 in
Details
- Color
- Black
- Material
- Plastic
- Capacity
- 300 gal
Description
Built tough for ideal performance and long lasting durability in all kinds of weather extremes. Oversize drain plug makes for easy drainage and cleaning of stock tank. Seamless construction for durability. High-density resin stock tank fits all your watering needs. 63-1/4 in outside length. 69 in outside width. 25 in outside height.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.