This item is Discontinued.

Rubbermaid Commercial 5 in Wet Mop, 18 oz Dry Wt FGC25106WH00

5 in Wet Mop, 18 oz Dry Wt (Discontinued)

  • Mfr # FGC25106WH00
  • Zoro # G5567177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGC25106WH00
Zoro #
G5567177
UPC #
086876145229
Country of Origin
United States

Dimensions

Headband Size
5 in
Width
5"
Length
27" to 33"

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
End Type
Loop
Basic Material
Synthetic Blend
Material
Synthetic Blend
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
Swinger Loop(R)
Includes
Mop
Dry Weight
18 oz
Handle Included
No
Color Coding System
Yes
For Use With
Mfr. No. H226-00
Connection Type
Clamp
Sub-Category
Mop Heads
Ply
4
Color
White
Launderable
Yes
Product Type
Wet Mop
Includes Handle
No
Launderability
Launderable
Mop Style
String

Description

Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 18 oz, Mop End Type Loop, Includes Mop, Color Coding System Yes, Headband Size 5 in, Includes Handle No, Mop Style String, Product Type Wet Mop, Series Swinger Loop(R), Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.