This item is Discontinued.

Rubbermaid Commercial 1 in Wet Mop, 20 oz Dry Wt FGC21206WH00

1 in Wet Mop, 20 oz Dry Wt (Discontinued)

  • Mfr # FGC21206WH00
  • Zoro # G5590225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGC21206WH00
Zoro #
G5590225
UPC #
086876059830
Country of Origin
Unknown

Dimensions

Headband Size
1 in
Length
31" to 37"
Width
1"

Details

Mop Head Color
White
Mop Connection Type
Side Gate
Mop Head Material
Cotton
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sub-Category
Mop Heads
Ply
4
Basic Material
Synthetic Blend
Includes
Mop
Handle Included
No
Series
Swinger Loop(R)
Color Coding System
Yes
Material
Synthetic Blend
For Use With
Mfr. No. H125
End Type
Loop
Dry Weight
20 oz
Color
White
Launderable
Yes
Connection Type
Side Gate

Description

Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 20 oz, Mop End Type Loop, Includes Mop, Color Coding System Yes, Headband Size 1 in, Series Swinger Loop(R), Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.