1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00

  • Mfr # FGD21206BL00

  • Zoro # G4184494


product price:  $10.99
/ea

Key Features

Headband Size
1 in
Mop Head Color
Blue
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGD21206BL00
Zoro #
G4184494
UPC #
086876064599
Country of Origin
Viet Nam

Dimensions

Headband Size
1 in
Length
31" to 37"
Width
1"
Overall Length
31 in to 37 in
Overall Width
7 in
Overall Depth
2 in

Details

Mop Head Color
Blue
Mop Connection Type
Slide On
Mop Head Material
Cotton/Synthetic
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton/Synthetic
Series
Super Stitch
Launderable
Yes
For Use With
Rubbermaid Commercial Products Mop Handles
Color Coding System
Yes
Dry Weight
16 oz
Handle Included
No
End Type
Loop
Ply
4
Connection Type
Clamp
Basic Material
Cotton, Synthetic Blend
Sub-Category
Mop Heads
Color
Blue
Capacity
20 oz
Standards
REACH
Product Type
Wet Mop Head
Includes Wet Mop Tailband
Yes
Includes Handle
No
Compatible Manufacturer Part Number
FGH145000000
Ply Count
4

Description

Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 2 in, Launderable Yes, Color Blue, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.