This item is Discontinued.

Rubbermaid Commercial 5 in Wet Mop, 16 oz Dry Wt FGD25106BL00

5 in Wet Mop, 16 oz Dry Wt (Discontinued)

  • Mfr # FGD25106BL00
  • Zoro # G3146674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGD25106BL00
Zoro #
G3146674
UPC #
086876065190
Country of Origin
United States

Dimensions

Headband Size
5 in
Width
5"
Length
28-1/2" to 34-1/2"

Details

Mop Head Color
Blue
Mop Connection Type
Side Gate
Mop Head Material
Synthetic
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Color
Blue
Series
Super Stitch(R)
Color Coding System
Yes
Basic Material
Cotton, Synthetic Blend
Dry Weight
16 oz
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Ply
4
For Use With
Rubbermaid Commercial Products Mop Handles
Handle Included
No
End Type
Loop
Connection Type
Clamp
Material
Cotton/Synthetic Blend
Sub-Category
Mop Heads
Launderable
Yes
Product Type
Wet Mop
Includes Handle
No
Launderability
Launderable
Mop Style
String

Description

Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 16 oz, Mop End Type Loop, Color Coding System Yes, Headband Size 5 in, Includes Handle No, Mop Style String, Product Type Wet Mop, Series Super Stitch(R)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.