Skip to Main Content
customer-service Help
Rubbermaid

Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop, Looped, White

Rubbermaid Super Stitch(R) Cotton/Synthetic Blend Yarn Wet Mop,  Looped,  White FGD21206WH00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.00
  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
See full product details
Orders over $75 ship free.
Total: $8.00

Rubbermaid #FGD21206WH00 Specifications

  • Item: Wet Mop
  • Mop Style: String
  • End Type: Loop
  • Basic Material: Cotton, Synthetic Blend
  • Color: White
  • Headband Size: 1 in
  • Connection Type: Clamp
  • Launderable: Yes
  • Series: Super Stitch(R)
  • Width: 1"
  • Handle Material: None
  • Material: Cotton/Synthetic Blend Yarn
  • Length: 31" to 37"
  • Mop Head Color: White
  • Color Coding System: Yes
  • Dry Weight: 16 oz
  • Ply: 4
  • Mop End Type: Loop
  • For Use With: Rubbermaid Commercial Products Mop Handles
  • Handle Included: No
  • Mop Head Material: Cotton, Synthetic
  • Sub-Category: Mop Heads
  • Mop Connection Type: Side Gate
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wet Mop Head, String, Mop Head Material Cotton, Synthetic, Launderable Yes, Mop Head Color White, Dry Weight 16 oz, Mop Connection Type Side Gate, Mop End Type Loop, No, Color Coding System Yes, Headband Size 1 in, 4 Ply, Series Super Stitch(R), For Use With Rubbermaid Commercial Products Mop Handles, Wet Mop

Reviews of Rubbermaid #FGD21206WH00