Swing Lid, 23 gal, Plastic, Beige, For: 15-7/8 and 23 gal Slim Jim Containers
- Mfr # FG267360BEIG
- Zoro # G923565034
product price:Â
$
89.95
/ea
Key Features
Lid Shape
Rectangular
Length
20-1/2 in
Material
Plastic
For Use With
15-7/8 and 23 gal Slim Jim Containers
Width/Diameter
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG267360BEIG
- Zoro #
- G923565034
- UPC #
- 86876203189
- Country of Origin
- United States
Dimensions
- Length
- 20-1/2 in
- Width/Diameter
- 11-1/2 in
- Height
- 20.88 in
Details
- Lid Shape
- Rectangular
- Material
- Plastic
- For Use With
- 15-7/8 and 23 gal Slim Jim Containers
- Color
- Beige
Description
Swing top provides easy access for trash disposal and then swings back to hide trash from public view.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.