This item is Discontinued.

Rubbermaid Commercial 5 in Wet Mop, 22 oz Dry Wt FGC25206GR00

5 in Wet Mop, 22 oz Dry Wt (Discontinued)

  • Mfr # FGC25206GR00
  • Zoro # G5839933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FGC25206GR00
Zoro #
G5839933
UPC #
086876060805
Country of Origin
Unknown

Dimensions

Headband Size
5 in
Length
31" to 37"
Width
5"

Details

Mop Head Color
Green
Mop Connection Type
Side Gate
Mop Head Material
Synthetic
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Sub-Category
Mop Heads
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Synthetic Blend
Series
Swinger Loop(R)
For Use With
Mfr. No. H125
Connection Type
Clamp
Handle Included
No
Color Coding System
Yes
Launderable
Yes
Dry Weight
22 oz
Ply
4
End Type
Loop
Basic Material
Synthetic Blend
Color
Green
Includes
Mop
Includes Handle
No
Product Type
Wet Mop
Launderability
Launderable
Mop Style
String

Description

Wet Mop, Mop Connection Type Side Gate, Launderable Yes, Dry Weight 22 oz, Mop End Type Loop, Includes Mop, Color Coding System Yes, Headband Size 5 in, Includes Handle No, Mop Style String, Product Type Wet Mop, Series Swinger Loop(R), Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.