Swivel Caster, For Use With 3LU57
Mfr # GRFG9T17L10000
Zoro # G9048602
product price: $11.19
/eaKey Features
Wheel Width
1 in
Overall Height
5 3/4 in
Overall Width
2 in
Compatible Manufacturer Model Number
FG9T1700BLA
Compatible Brand
Rubbermaid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRFG9T17L10000
Zoro #
G9048602
UPC #
836513008994
Country of Origin
China
Dimensions
Wheel Width
1 in
Overall Height
5 3/4 in
Overall Width
2 in
Mounting Plate Length
4 1/2 in
Details
Item
Swivel Caster
Compatible Manufacturer Model Number
FG9T1700BLA
Compatible Brand
Rubbermaid
Compatible with Product Type
Utility Duty Tilt Trucks
Description
Swivel Caster, Includes -, Type -, For Use With 3LU57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.