Zoro Homepage

Swivel Caster, For Use With 3LU61-2

  • Mfr # GRFG9T15L10000

  • Zoro # G7285582


product price: $39.19
/ea

Key Features

Wheel Width
1 in
Overall Height
6 1/4 in
Overall Width
6 in
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
FG9T1500BLA, FG9T1600BLA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG9T15L10000
Zoro #
G7285582
UPC #
836513007546
Country of Origin
China

Dimensions

Wheel Width
1 in
Overall Height
6 1/4 in
Overall Width
6 in
Mounting Plate Length
3 3/4 in

Details

Item
Swivel Caster
Compatible Brand
Rubbermaid
Compatible Manufacturer Model Number
FG9T1500BLA, FG9T1600BLA
Compatible with Product Type
Platform Trucks, Tilt Trucks

Description

Swivel Caster, Includes -, Type -, For Use With 3LU61-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.