Zoro Homepage

Swivel Caster

  • Mfr # GRFG4608L30000

  • Zoro # G7343497


product price: $22.29
/ea

Key Features

Caster Sub-Type
Swivel Caster
Overall Height
5 1/8 in
Overall Width
2 1/2 in
Compatible Manufacturer Model Number
FG460800BLA, FG460800DBLUE, FG460800WHT, FG461200BLA, FG461200GRAY, FG461200RED, FG461200WHT, FG461200YEL
Mounting Plate Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFG4608L30000
Zoro #
G7343497
UPC #
836513003401
Country of Origin
China

Dimensions

Overall Height
5 1/8 in
Overall Width
2 1/2 in
Mounting Plate Length
5 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel Caster
Compatible Manufacturer Model Number
FG460800BLA, FG460800DBLUE, FG460800WHT, FG461200BLA, FG461200GRAY, FG461200RED, FG461200WHT, FG461200YEL

Description

Swivel Caster, Overall Height 5 1/8 in, Overall Length 5 in, Overall Width 2 1/2 in, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.