Shop RUBBERMAID
See all product information
Create Account
TakeAlongs 7F52RETCHIL Food Storage Container Set, 3.2 Cups, Clear, 6 in L, 7 in W, 5 in H, 4PK
- Mfr # 2086742
- Zoro # G723565029
product price:Â
$
6.65
/pk of 4, $1.66/ea
Sold in multiples of 2Â pks for
$13.30
Key Features
Lid Type
Quik Clik Seal
For Use With
Dishwasher Freezer Microwave
Overall Width (In.)
7 in
Overall Height (In.)
12.19 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2086742
- Zoro #
- G723565029
- UPC #
- 71691230977
- Country of Origin
- United States
Dimensions
- Overall Width (In.)
- 7 in
- Overall Height (In.)
- 12.19 in
- Overall Length (In.)
- 6 in
Details
- Lid Type
- Quik Clik Seal
- For Use With
- Dishwasher Freezer Microwave
- Shape
- Round
- Color
- Clear
- Lid Color
- Chili Red
- Includes
- (4) 3.2-Cup Containers with Lid
- Capacity
- 3.2 Cups
Description
With the Quik Clik Seal , TakeAlongs lids click into place letting you know when contents are secured. The lids have ridges for easy stacking and the bases have graduation marks for handy measuring. Safe to use in the microwave, freezer and dishwasher, the take along lid design allows you to worry about one less thing. If you hear the click, you know your seal is secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.