Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rubbermaid Commercial 54" to 66" Telescopic Wet Mop Handle, Gray, Aluminum FGH224000000

54" to 66" Telescopic Wet Mop Handle, Gray, Aluminum (Discontinued)

  • Mfr # FGH224000000
  • Zoro # G2478095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGH224000000
Zoro #
G2478095
UPC #
086876159424
Country of Origin
United States

Dimensions

Handle Length
54 in to 66 in
Length
54" to 66"

Details

Handle Material
Aluminum
Handle Color
Gray
Item
Telescopic Wet Mop Handle
For Use With
1 and 5 in Headband Mops
Mop Connection Type
Clamp
Series
Gripper(R)
Includes
Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.
Color
Gray

Description

Telescopic Wet Mop Handle, Handle Length 54 in to 66 in, Series Gripper(R), Color Coding System Yes, Includes Gripper(R) Wet Mop Handles make removing and replacing mop heads easy and efficient.Gripper(R) Clamp Style Handles hold mop firmly between the jaws of the mop handle; should be used with 5 in (12.7 cm) headband mops only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.