Shop RUBBERMAID COMMERCIAL
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 801/2in, 43in, Black, 1,500lb
Mfr # FG102542BLA
Zoro # G1661956
product price:Â
$
2,634.99
/ea
Key Features
Overall Height
50 1/4 in
Overall Length
80 1/2 in
Overall Width
43 in
Load Capacity
1,500 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG102542BLA
- Zoro #
- G1661956
- UPC #
- 086876179651
- Country of Origin
- United States
Dimensions
- Overall Height
- 50 1/4 in
- Overall Length
- 80 1/2 in
- Overall Width
- 43 in
- Container Height
- 49 1/2 in
- Wheel Diameter
- 12"
- Handle Height
- 39 1/4 in
- Caster Dia.
- 4"
- Axle-Mounted Wheel Dia.
- 12 in
- Overall LxWxH
- 80 1/2 in x 43 in x 50 1/4 in
- Caster Wheel Dia.
- 4 in
- Wire Rope Length
- 80 1/2 in
Description
Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 1,500 lb, Overall Length 80 1/2 in, Overall Width 43 in, Overall LxWxH 80 1/2 in x 43 in x 50 1/4 in, Overall Height 50 1/4 in, Optional Lid Mfr. No. 1027, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Forklift Capable, Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.