Shop RUBBERMAID COMMERCIAL

TiltTruck, 571/4in, 291/4in, Black, 850lb

  • Mfr # 2173519
  • Zoro # G707481529

product price: 
$
3,067.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
57 1/4 in
Overall Width
29 1/4 in
Load Capacity
850 lb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2173519
Zoro #
G707481529
UPC #
-
Country of Origin
China
Item
Tilt Truck
Load Capacity
850 lb
Color
Black
Cubic Foot Capacity
13.5 cu ft
Mobility Option
Motorized
Handle Type
Ergonomic
Includes
(2) Keys, Battery, Charger, Hand-Activated Control
Cubic Yard Capacity
0.5 cu yd
Caster Wheel/Tread Material
Polypropylene
Caster Mounting Type
Stem
Axle-Mounted Wheel Type
Pneumatic
Includes Reinforcing Steel Side Rails
Without Reinforcing Side Rails
Caster/Wheel Mounting Location
2-Wheel
Caster Wheel Type
Standard
Caster Brake Type
Handbrake
Quiet Performance Features
Battery Powered Wheels
Axle-Mounted Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(2) Axle-Mounted, (1) Swivel
Battery Type
Maintenance-Free
Charger Type
Off-Board
Charge Time
80 min
Run Time
2 hr
Compatible Battery Manufacturer Part Number
2173664
Battery Voltage
60V
Number of Batteries
1
Charger Voltage
120V AC
Travel Speed
3 mph
Battery Amp Hours
4 Ah
Power
216 W
Wire Color
Black

Dimensions

Overall Height
38 in
Overall Length
57 1/4 in
Overall Width
29 1/4 in
Container Height
38 in
Caster Wheel Dia.
5 in
Caster Mounting Height
4 in
Axle-Mounted Wheel Dia.
10 in
Wire Rope Length
57 1/4 in
Length
57 1/4 in

Description

Motorized Rotomolded Tilt Truck

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.