Zoro Homepage
This item is Discontinued.
Rubbermaid Tilt Truck, Forkliftable, 1/2 cu yd, 850 lb FG130542BLA

Tilt Truck, Forkliftable, 1/2 cu yd, 850 lb (Discontinued)

  • Mfr # FG130542BLA
  • Zoro # G1966483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG130542BLA
Zoro #
G1966483
UPC #
086876179637
Country of Origin
United States

Dimensions

Overall Height
38 5/8 in
Overall Length
60 1/2 in
Overall Width
28 in
Caster Dia.
5"
Wheel Diameter
10"
Container Height
38 5/8 in
Handle Height
32 1/4 in
Axle-Mounted Wheel Dia.
10 in
Caster Wheel Dia.
3 1/2 in
Overall LxWxH
60 1/2 in x 28 in x 38 5/8 in

Details

Container Material - Hoppers and Cube Trucks
MDPE
Volume Capacity
1/2 cu. yd.
Item - Tilt Trucks
Tilt Truck
Mobility Option
Forklift Capable, Manual
Caster Type
(1) Swivel
Wheel Material
Rubber
Load Capacity - Hoppers and Cube Trucks
850 lb.
Caster Material
Polyolefin
Includes
Welded Fork Pockets
Cubic Foot Capacity
13.5 cu ft
Caster Configuration
(2) Swivel, (2) Wheels
Color - Hoppers and Cube Trucks
Black
Container Material
Plastic
Optional Lid
Mfr. No. 1307
Container Legend
None
Handle Included
Yes
Color
Black
Cubic Yard Capacity
0.5 cu yd
Frame Material
Steel
Frame Material - Hoppers and Cube Trucks
Steel
Item
Forkliftable Plastic Tilt Truck
Load Capacity
850 lb
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
No
Quiet Performance Features
Quiet casters reduce noise
Caster Wheel/Tread Material
Rubber
Axle-Mounted Wheel/Tread Material
Rubber
Handle Type
Flat
Caster/Wheel Mounting Location
Standard
Lid/Cover Type
No Lid/Cover
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails

Description

Forkliftable Plastic Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 850 lb, Overall Length 60 1/2 in, Overall Width 28 in, Overall LxWxH 60 1/2 in x 28 in x 38 5/8 in, Overall Height 38 5/8 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.