Tilt Truck Lid, Black, Fits 13-1/2 cu. ft.

  • Mfr # FG9T2200BLA

  • Zoro # G2628586


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52 in
Overall Width
27 7/8 in
Material
MDPE
Color
Black
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG9T2200BLA
Zoro #
G2628586
UPC #
086876184228
Country of Origin
United States

Dimensions

Overall Length
52 in
Overall Width
27 7/8 in
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Overall Height
9 in
Fits Container Size
13.5 cu. ft.
Fits Truck Size (Cu.-Ft.)
13.6 cu ft
Overall LxWxH
52 in x 27 7/8 in x 9 in

Details

Material
MDPE
Color
Black
Item
Hinged Lid for Tilt & Cube Trucks
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Black
Item - Cart and Truck Lids
Tilt Truck Lid
Container Lid Type
Hinged
Container Lid Material
MDPE
For Use With Grainger Item Number
3LU59, 3LU60
For Truck Type
Tilt Trucks
Closure
Resting Lid
Features
Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity

Description

Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 13.6 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series 0.5 cu yd Structural Foam Tilt Trucks, Lid/Cover Material MDPE, Overall Height 9 in, Overall Length 52 in, Overall Width 27 7/8 in, Features Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.