Tilt Truck Lid, Black, Fits 27 cu. ft.
Mfr # FG9T2300BLA
Zoro # G1609237
product price: $255.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Overall Length
66 7/8 in
Overall Width
34 1/2 in
Material
MDPE
Color
Black
Container Lid Material
MDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG9T2300BLA
Zoro #
G1609237
UPC #
086876184242
Country of Origin
United States
Dimensions
Overall Length
66 7/8 in
Overall Width
34 1/2 in
Fits Truck Size (Cu.-Yd.)
1 cu yd
Fits Truck Size (Cu.-Ft.)
27.0 cu ft
Fits Container Size
27 cu. ft.
Overall Height
9 in
Overall LxWxH
66 7/8 in x 34 1/2 in x 9 in
Details
Material
MDPE
Color
Black
Item
Hinged Lid for Tilt & Cube Trucks
Container Lid Material
MDPE
Color - Hoppers and Cube Trucks
Black
Lid Type
Hinged
Container Lid Type
Hinged
Item - Cart and Truck Lids
Tilt Truck Lid
Features
Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity
For Use With Grainger Item Number
3LU61, 3LU62
For Truck Type
Tilt Trucks
Closure
Resting Lid
Description
Hinged Truck Lid, For Truck Type Tilt Trucks, Closure Resting Lid, Color Black, Fits Truck Size (Cu.-Ft.) 27 cu ft, Fits Truck Size (Cu.-Yd.) 1 cu yd, For Use with Series Universal, Lid/Cover Material MDPE, Overall Height 9 in, Overall Length 66 7/8 in, Overall Width 34 1/2 in, Features Domed, Hinged Lids Provide Convenient Access to Contents Without Reducing Overall Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.