Zoro Homepage
This item is Discontinued.
Rubbermaid Tilt Truck, Standard, 2 cu. yd., 1900 lb. FG103500BLA

Tilt Truck, Standard, 2 cu. yd., 1900 lb. (Discontinued)

  • Mfr # FG103500BLA
  • Zoro # G1950733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG103500BLA
Zoro #
G1950733
UPC #
086876183788
Country of Origin
United States

Dimensions

Overall Height
50 in
Overall Length
81 1/4 in
Overall Width
46 3/4 in
Container Height
50 in
Caster Dia.
4"
Handle Height
39 in
Wheel Diameter
12"
Axle-Mounted Wheel Dia.
12 in
Overall LxWxH
81 1/4 in x 46 3/4 in x 50 in
Caster Wheel Dia.
3 1/2 in

Description

Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 1,900 lb, Overall Length 81 1/4 in, Overall Width 46 3/4 in, Overall LxWxH 81 1/4 in x 46 3/4 in x 50 in, Overall Height 50 in, Container Material Rotomolded Plastic, Color Black, Handle Type Flat, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 3 1/2 in, Axle-Mounted Wheel/Tread Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.