Shop RUBBERMAID COMMERCIAL
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
TiltTruck, 563/4in, 28in, Black, 450lb
Mfr # FG130400BLA
Zoro # G2227452
product price:Â
$
647.00
/ea
Key Features
Overall Height
38 1/2 in
Overall Length
56 3/4 in
Overall Width
28 in
Load Capacity
450 lb
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG130400BLA
- Zoro #
- G2227452
- UPC #
- 086876183702
- Country of Origin
- United States
Dimensions
- Overall Height
- 38 1/2 in
- Overall Length
- 56 3/4 in
- Overall Width
- 28 in
- Container Height
- 38 1/4 in
- Caster Dia.
- 4"
- Wheel Diameter
- 10"
- Caster Wheel Dia.
- 4 in
- Axle-Mounted Wheel Dia.
- 10 in
- Overall LxWxH
- 56 3/4 in x 28 in x 38 1/2 in
- Wire Rope Length
- 56 3/4 in
Description
Tilt Truck, Cubic Foot Capacity 13.5 cu ft, Load Capacity 450 lb, Overall Length 56 3/4 in, Overall Width 28 in, Overall LxWxH 56 3/4 in x 28 in x 38 1/2 in, Overall Height 38 1/2 in, Optional Lid Mfr. No. 1307, Container Material Plastic, Color Black, Handle Type No Handle, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 4 in, Axle-Mounted Wheel Type Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.